01BC2300EXLAB
Description
01BC2300EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 23" POR
Part # 01BC2300EXLAB
BDI # 24714433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
32.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC2300GRLAB
Description
02BC2300GRLAB CARTRIDGE BEARING ; HEAVY DUTY 23" POR
Part # 02BC2300GRLAB
BDI # 24714824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
34.75
Length Thru Bore - Millimeter:
232
Length Thru Bore - Inch:
9.134
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC2300EXLAB
Description
02BC2300EXLAB CARTRIDGE BEARING ; HEAVY DUTY 23" POR
Part # 02BC2300EXLAB
BDI # 24714822
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
34.75
Length Thru Bore - Millimeter:
232
Length Thru Bore - Inch:
9.134
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC600MGRLAB
Description
02BC600MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 600MM POR
Part # 02BC600MGRLAB
BDI # 24714887
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
36
Length Thru Bore - Millimeter:
214
Length Thru Bore - Inch:
8.425
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BCP2300GRLAB
Description
02BCP2300GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 23" POR
Part # 02BCP2300GRLAB
BDI # 24714946
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
232
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
635