01BC2400EXLAB
        
            Description
            
            01BC2400EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
    
Part # 01BC2400EXLAB
BDI # 24714437
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                33.125
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Length Thru Bore - Inch:
                            
                                6.772
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
01BC2400GRLAB
        
            Description
            
            01BC2400GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
    
Part # 01BC2400GRLAB
BDI # 24714439
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                33.125
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Length Thru Bore - Inch:
                            
                                6.772
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
01BCP2400EXLAB
        
            Description
            
            01BCP2400EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 24" POR
    
Part # 01BCP2400EXLAB
BDI # 24714553
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                35.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                596.9
                        
        
01BCP2400GRLAB
        
            Description
            
            01BCP2400GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 24" POR
    
Part # 01BCP2400GRLAB
BDI # 24714555
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                35.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                596.9
                        
        
01B2400EX
        
            Description
            
            01B2400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 24" POR
    
Part # 01B2400EX
BDI # 24714335
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                84.1
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Medium Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                30.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar