Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.07
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
UC212D1
Description
UC212D1 INSERT BEARING ; 60MM ID 110MM OD 65.1MM W SET SCREW
Part # UC212D1
BDI # 1232071
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564684
Mounting Method:
Set Screw
Features
Cartridge Pilot Diameter - Inch:
6.299
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Nominal Bolt Circle Diameter Round - Inch:
8.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty | Has Slinger
Global Part Number GPN:
536001
Housing Style:
4 Bolt Square Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
QMF13J060SM
Description
QMF13J060SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
Part # QMF13J060SM
BDI # 783886
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
85.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
530228
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar