Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
79.375
Outer Race Profile:
Spherical
Global Part Number GPN:
561551
Mounting Method:
Eccentric Collar
UCP214-210HT2D1
Description
UCP214-210HT2D1 COMPLETE BEARING UNIT
Part # UCP214-210HT2D1
BDI # 17150916
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Other Features:
Single Row
Global Part Number GPN:
6247
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
33
Other Features:
Single Row | Light Duty | Steel Cage | Heat Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
74.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SAF 22616 X 2 5/8
Description
SAF 22616 X 2 5/8 SPLIT PB HOUSING
Part # SAF 22616L X 2.625 FXOP
BDI # 1372161
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
165.1
Other Features:
Double Row
Global Part Number GPN:
696048
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2