UCFT202-10
Description
UCFT202-10 FLANGED BLOCK BEARING ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Part # UCFT202-10
BDI # 111769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533224
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
SER202-10
Description
SER202-10 INSERT BEARING ; 5/8" BORE IR WID 5/8" OR WID
Part # SER202-10
BDI # 107024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
KHPP204-12
Description
KHPP204-12 PILLOW BLOCK BEARING ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE
Part # KHPP204-12
BDI # 102556
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row
Global Part Number GPN:
526596
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
UCFT201-8
Description
UCFT201-8 FLANGED BLOCK BEARING ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # UCFT201-8
BDI # 111767
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533457
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
SER201
Description
SER201 INSERT BEARING ; 12MM BORE IR WID 15.9MM OR WID
Part # SER201
BDI # 107021
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.9
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw