SDAF 23156K X 10
Description
SDAF 23156K X 10 SAF SPLIT PB HOUSING ; NON-RETURNABLE
Part # SDAF 23156K X 10
BDI # 1372765
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695817
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAFS 23056K X 10
Description
SAFS 23056K X 10 SPLIT PB HOUSING ; NON-RETURNABLE
Part # SAFS 23056K X 10
BDI # 1372447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
306.4
Other Features:
Double Row
Global Part Number GPN:
695827
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAAPH156K1000SO
Description
TAAPH156K1000SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAAPH156K1000SO
BDI # 22086028
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
MSE1000BR
Description
MSE1000BR INSERT BEARING ; NON-RETURNABLE RETAINED
Part # MSE1000BR
BDI # 20350065
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
96.8
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
170
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSE1000BX
Description
MSE1000BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # MSE1000BX
BDI # 20350073
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
96.8
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
170
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar