02BC500MEXLAB
Description
02BC500MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 500MM POR
Part # 02BC500MEXLAB
BDI # 24714873
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31
Length Thru Bore - Millimeter:
226
Length Thru Bore - Inch:
8.898
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC480MGRLAB
Description
02BC480MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 480MM POR
Part # 02BC480MGRLAB
BDI # 24714871
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
223
Length Thru Bore - Inch:
8.78
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC480MGRLAB
Description
01BC480MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 480MM POR
Part # 01BC480MGRLAB
BDI # 24714483
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
26.874
Length Thru Bore - Millimeter:
144
Length Thru Bore - Inch:
5.669
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC1900GRLAB
Description
02BC1900GRLAB CARTRIDGE BEARING ; HEAVY DUTY 19" POR
Part # 02BC1900GRLAB
BDI # 24714808
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
223
Length Thru Bore - Inch:
8.78
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC500MGRLAB
Description
01BC500MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 500MM POR
Part # 01BC500MGRLAB
BDI # 24714487
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.252
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion