03BC1200EXAT
Description
03BC1200EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 12"
Part # COP.03BC1200EXAT
BDI # 24715232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC300MGRAT
Description
03BC300MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 300MM
Part # COP.03BC300MGRAT
BDI # 24715298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.252
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC300MEXAT
Description
03BC300MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 300MM
Part # COP.03BC300MEXAT
BDI # 24715296
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.252
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC1200GRAT
Description
03BC1200GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 12"
Part # 03BC1200GRAT
BDI # 24715234
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Length Thru Bore - Millimeter:
244
Length Thru Bore - Inch:
9.606
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02B1700EX
Description
02B1700EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 17" POR
Part # 02B1700EX
BDI # 24714679
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
25.5
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar