03EB2200EX
Description
03EB2200EX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EB2200EX
BDI # 24715700
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB2200GR
Description
03EB2200GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 22"
Part # 03EB2200GR
BDI # 24715702
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB560MEX
Description
03EB560MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EB560MEX
BDI # 24715728
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03EB560MGR
Description
03EB560MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 560MM
Part # 03EB560MGR
BDI # 24715730
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
196.9
Other Features:
Single Row | Non-Expansion Type | Enhanced Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
34
Length Thru Bore - Millimeter:
310
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BC2200EXLAB
Description
02BC2200EXLAB CARTRIDGE BEARING ; HEAVY DUTY 22" POR
Part # 02BC2200EXLAB
BDI # 24714818
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
34.125
Length Thru Bore - Millimeter:
233
Length Thru Bore - Inch:
9.173
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion