02BC400MEXLAB
Description
02BC400MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 400MM POR
Part # 02BC400MEXLAB
BDI # 24714853
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1600EXLAB
Description
02BC1600EXLAB CARTRIDGE BEARING ; HEAVY DUTY 16" POR
Part # 02BC1600EXLAB
BDI # 24714794
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC1600GRLAB
Description
02BC1600GRLAB CARTRIDGE BEARING ; HEAVY DUTY 16" POR
Part # 02BC1600GRLAB
BDI # 24714796
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC400MGRLAB
Description
02BC400MGRLAB CARTRIDGE BEARING ; HEAVY DUTY 400MM POR
Part # 02BC400MGRLAB
BDI # 24714855
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
200
Length Thru Bore - Inch:
7.874
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03B380MGR
Description
03B380MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 380MM
Part # 03B380MGR
BDI # 24715148
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
166.7
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Length Thru Bore - Millimeter:
292
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar