03BC607GRAT
Description
03BC607GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6-7/16"
Part # 03BC607GRAT
BDI # 24715362
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC607EXAT
Description
03BC607EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6-7/16"
Part # 03BC607EXAT
BDI # 24715360
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC160MEXAT
Description
COP.03BC160MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 160MM
Part # 03BC160MEXAT
BDI # 24715260
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC160MGRAT
Description
COP.03BC160MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 160MM
Part # 03BC160MGRAT
BDI # 24715262
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC170MEXAT
Description
COP.03BC170MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 170MM
Part # 03BC170MEXAT
BDI # 24715264
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion