RNA4872

COMPARE

RNA4872

Description
RNA 4872 NEEDLE ROLLER BEARING ; 390MMX440MMX80MM POR

IKO

Part # RNA 4872

BDI # 516318

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373255
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT400450140

COMPARE

LRT400450140

Description
LRT400450140 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT400450140

BDI # 515673

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 17.717
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373053
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4980

COMPARE

NA 4980

Description
NA 4980 NEEDLE ROLLER BEARING ; 400MM ID X 540MM OD X 140MM W MACHINED

IKO

Part # NA 4980

BDI # 23285070

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4270000N Static Load Rating; 1590000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4972

COMPARE

RNA4972

Description
RNA4972 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4972

BDI # 516410

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373339
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY