Page 1 of 16

Next

Compare
NK 7/10 TN

COMPARE

NK 7/10 TN

Description
NK 7/10 TN NEEDLE ROLLER BEARING

SKF

Part # NK 7/10 TN

BDI # 1419678

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.551
Retainer: Yes
Separable: No
Other Features: Outer Ring With 2 Retaining Ring | Polyamide Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR 7X10X10.5

COMPARE

IR 7X10X10.5

Description
IR 7X10X10.5 NEEDLE BEARING INNER RING ; 10EA/PAK

SKF

Part # IR 7X10X10.5

BDI # 1422787

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.394
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NK 7/12 TN

COMPARE

NK 7/12 TN

Description
NK 7/12 TN NEEDLE ROLLER BEARING

SKF

Part # NK 7/12 TN

BDI # 1421148

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.551
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Glass Fibre Reinforced Polyamide 66 Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
HK 0709

COMPARE

HK 0709

Description
HK 0709 NEEDLE ROLLER BRG ; 7MM BORE 11MM OD 9MM WD OPEN END

SKF

Part # HK 0709

BDI # 1419535

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.433
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NAF 72012

COMPARE

NAF 72012

Description
NAF 72012 NEEDLE ROLLER BEARING ; 7MM ID X 20MM OD X 12MM W W/INNER RING

IKO

Part # NAF72012

BDI # 18202844

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.787
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 6000N Static Load Rating; 5940N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY