Page 1 of 2

Next

Compare
IR280X305X69

COMPARE

IR280X305X69

Description
NTN IR280X305X69

NTN

Part # IR280X305X69

BDI # 1220578

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.008
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT28030569

COMPARE

LRT28030569

Description
LRT28030569 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT28030569

BDI # 515636

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.008
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373015
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT280310100

COMPARE

LRT280310100

Description
LRT280310100 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT280310100

BDI # 515637

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373016
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA-4856

COMPARE

NA-4856

Description
NA-4856 NEEDLE BEARING

CONSOLIDATED BEARING

Part # NA-4856

BDI # 202815

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Global Part Number GPN: 371884
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4856

COMPARE

NA4856

Description
NA4856 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4856

BDI # 19133059

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1550000N Static Load Rating; 486000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY