MR 26 RSS
Description
MR 26 RSS NEEDLE ROLLER BEARING ; NON-RETURNABLE 2-3/16" OD 1-1/4" WID
Part # 5452650000
BDI # 345579
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23058
Self Aligning:
No
HJ-12415448
Description
HJ-12415448 CYLINDRICAL ROLLER BRG ; 7.75" ID X 9.625" OD X 3" WD
Part # HJ-12415448
BDI # 1357938
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No
MR-28-RSS/MI-24
Description
MR-28-RSS/MI-24 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5452850073
BDI # 21446528
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
23158
Self Aligning:
No
MI 36 N
Description
MI 36 N BEARING INNER RACE ; 2-1/4" BORE 2-3/4" OD 1-1/2" WID
Part # 0003630000
BDI # 345351
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592700
Self Aligning:
No
MI 21 N
Description
MI 21 N BEARING INNER RACE ; NON-RETURNABLE MI SERIES 500
Part # 0002130000
BDI # 345327
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592660
Self Aligning:
No