Page 1 of 6

Next

Compare
NA4830-XL

COMPARE

NA4830-XL

Description
NA4830-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4830-XL

BDI # 18314032

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591136
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4830A

COMPARE

RNA4830A

Description
RNA4830A ; NRB SOLID RACE CAGED BEARING

KOYO

Part # RNA4830A

BDI # 1088600

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage; ABEC 1 | ISO P0 Precision class
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4928-XL

COMPARE

RNA4928-XL

Description
RNA4928-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 160MM BORE 190MM OD

INA

Part # RNA4928-XL

BDI # 1177130

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591076
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4830A

COMPARE

NA4830A

Description
NA4830A ; NRB SOLID RACE CAGED BEARING

KOYO

Part # NA4830A

BDI # 1087863

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage Material | ABEC 1 | ISO P0 Precision Class
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
GR 96 N

COMPARE

GR 96 N

Description
GR 96 N NEEDLE ROLLER BEARING ; 6"X7-1/2"X2-1/2"

MCGILL

Part # 5009660000

BDI # 347347

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 7.5
Retainer: No
Other Features: Plain Outer Ring | Full Complement | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23344
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY