K12X15X10H
Description
K12X15X10H NRB CAGE AND ROLLER ASSEMBLY ; 0.472IN X 0.591IN X 0.394IN
Part # K12X15X10H
BDI # 1407640
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Other Features:
Radial Roller | Hardened Steel Cage
Global Part Number GPN:
374618
Self Aligning:
No
BK1210-B
Description
BK1210-B DRAWN CUP NDL RLR BRG ; 12MM BORE 16MM OD
Part # BK1210-B
BDI # 1411468
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591097
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Plastic Cage | Light Duty | Ground Raceway with Rib
Global Part Number GPN:
591079
Self Aligning:
No
HK0810-RS-HLA-L271/STD
Description
HK0810-RS-HLA-L271/STD NDL RLR BEARING ; DRAWN CUP
Part # HK0810-RS-L271/STD
BDI # 1173879
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373748
Self Aligning:
No
K11X14X10
Description
K11X14X10 NEEDLE ROLLER BEARING ; 11MM ID 14MM OD 9.8MM W
Part # K11X14X10
BDI # 1221032
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No