NA4907-RSR-XL
Description
NA4907-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4907-RSR-XL
BDI # 1175458
Features
Enclosure:
1 Seal
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591587
Self Aligning:
No
IR35X42X21-IS1-OF-XL
Description
IR35X42X21-IS1-OF-XL X-LIFE INNER RING ; NON-RETURNABLE BRG
Part # IR35X42X21-IS1-OF-XL
BDI # 1174094
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373917
Self Aligning:
No
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
592583
Self Aligning:
No
K100X107X21-A/0-7
Description
K100X107X21-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K100X107X21-A/0-7
BDI # 18316592
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.213
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K95X102X21-A/0-7
Description
K95X102X21-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K95X102X21-A/0-7
BDI # 1174451
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.016
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374277
Self Aligning:
No