SPM16OPN
Description
SPM16OPN LINEAR BEARING ; SUPER BALL BUSHING 16MM DIA
Part # SPM16OPN
BDI # 854654
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
KB16-PP
Description
KB16-PP LINEAR BALL BEARING ; 16MM X 26MM X 36MM DBL
Part # KB16-PP
BDI # 15071336
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FM 16
Description
FM 16 LINEAR PLAIN BEARING ; 16MM BORE 26MM OD 36MM LENGTH
Part # FM16
BDI # 20845949
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain