FMO-900-AW 55GAL DRUM;L0884-062
Description
FMO-900-AW 55GAL DRUM ; L0884-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0884-062
BDI # 18229580
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Mineral Oil
FMO-900-AW 5GAL PAIL;L0884-060
Description
FMO-900-AW 5GAL PAIL ; L0884-060 ; MINERAL OIL LIQUID COLORLESS
Part # L0884-060
BDI # 18230973
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Mineral Oil
FG-150 SEAMER OIL 330GAL TOTE;L0909-070
Description
FG-150 SEAMER OIL 330GAL TOTE; L0909-070 ; NON-RETURNABLE
Part # L0909-070
BDI # 18230308
Features
Container Type:
Spacekraft Bin
Typical Use:
Can Seamer
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Mineral Oil
CHAIN CBL HEAVY 415LB DRUM;L0136-040
Description
CHAIN CBL HEAVY 415LB DRUM ; L0136-040 ; CHAIN AND CABLE FLUID
Part # L0136-040
BDI # 18228703
Features
Other Features:
Lubricate Without Gumming
Container Type:
Drum
Typical Use:
Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Petroleum Based
CHAIN CBL HVY 120LB QT DRM;L0136-039
Description
CHAIN CBL HVY 120LB QT DRM ; L0136-039 ; CHAIN AND CABLE FLUID
Part # L0136-039
BDI # 18228700
Features
Other Features:
Lubricate Without Gumming
Container Type:
Drum
Typical Use:
Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 40 | ISO 150
Product Type:
Petroleum Based