1.250X1.625X.187B VITON
Description
1.250X1.625X.187B FPM SHAFT SEAL ; 1-1/4" SHAFT DIA 1-5/8" HOUSING BORE
Part # 1.2501.625.187BV
BDI # 443850
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
630724
2.500X3.500X.438CDL VITON
Description
2.500X3.500X.438CDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 2.5003.500.438CDLV
BDI # 24866130
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
120X150X13A VITON
Description
120X150X13A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 12015013AV
BDI # 444872
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631849
35X62X7A VITON
Description
35X62X07A FPM SHAFT SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 356207AV
BDI # 449040
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629100
35X58X10ADL VITON
Description
35X58X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 355810ADLV
BDI # 24865198
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure