Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
19
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633305
400X444X20A
Description
400X444X20A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 40044420A
BDI # 24865874
Features
Housing Bore - Millimeter:
444
Nominal Width - Millimeter:
20
Housing Bore - Inch:
17.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
400
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
380X424X20.5A
Description
380X424X20.5A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 38042420.5A
BDI # 449236
Features
Housing Bore - Millimeter:
424
Nominal Width - Millimeter:
20.5
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
390X430X20ADL
Description
390X430X20ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 39043020ADL
BDI # 24865872
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
390
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
480
Nominal Width - Millimeter:
16
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
17.52
Shaft Diameter - Millimeter:
445
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD