200X240X20ADL VITON
Description
200X240X20ADL FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 20024020ADLV
BDI # 446788
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
20
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
220X250X16ADL VITON
Description
220X250X16ADL FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 22025016ADLV
BDI # 447092
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632626
230X260X15A VITON
Description
230X260X15A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 23026015AV
BDI # 447254
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632643
240X270X15A VITON
Description
240X270X15A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 24027015AV
BDI # 447307
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627299
230X280X15A VITON
Description
230X280X15A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 23028015AV
BDI # 447262
Features
Housing Bore - Millimeter:
280
Nominal Width - Millimeter:
15
Housing Bore - Inch:
11.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628234