Features
Housing Bore - Millimeter:
420
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633304
380X424X20.5A
Description
380X424X20.5A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 38042420.5A
BDI # 449236
Features
Housing Bore - Millimeter:
424
Nominal Width - Millimeter:
20.5
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
19
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633305
380X400X10A
Description
380X400X10A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 38040010A
BDI # 449229
Features
Housing Bore - Millimeter:
400
Nominal Width - Millimeter:
10
Housing Bore - Inch:
15.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633301
380X420X20A
Description
380X420X20A NBR SHAFT SEAL ; 14.961MM SHAFT DIA 420MM HOUSING BORE
Part # 38042020A
BDI # 449231
Features
Housing Bore - Millimeter:
420
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630650