2.500X3.500X.438CDL VITON
Description
2.500X3.500X.438CDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 2.5003.500.438CDLV
BDI # 24866130
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
70X110X13ADL
Description
70X110X13ADL NBR SHAFT SEAL ; 2.756MM SHAFT DIA 110MM HOUSING BORE
Part # 7011013ADL
BDI # 451563
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630380
65X80X8ADL
Description
65X80X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 658008ADL
BDI # 451385
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629016
65X110X10ADL
Description
65X110X10ADL NBR SHAFT SEAL ; 2.559MM SHAFT DIA 110MM HOUSING BORE
Part # 6511010ADL
BDI # 451184
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633887
2.500X3.250X.375ADL
Description
2.500X3.250X.375ADL NBR SHAFT SEAL ; 2.500" SHFT SIZE 3.250" BORE .375" WD
Part # 2.5003.250.375ADL
BDI # 446647
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure