5300 10492 V
Description
5300 10492 V SPLIT LIP SEAL ; NON RETURNABLE FKM SPLIT 53 56 1.5
Part # 5300 10492 V
BDI # 18226308
Features
Housing Bore - Millimeter:
1422.4
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
56
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
5300 11432 V
Description
5300 11432 V SPLIT LIP SEAL ; NON RETURNABLE FKM RPD 53.0 56.0 .750
Part # 5300 11432 V
BDI # 22458161
Features
Housing Bore - Millimeter:
1422.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
56
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
3937 8979 V
Description
3937 8979 V SPLIT LIP SEAL ; NON RETURNABLE FKM SPLIT 39.375 41.313 1
Part # 3937 8979 V
BDI # 18225369
Features
Housing Bore - Millimeter:
1049.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
41.313
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
39.375
Shaft Diameter - Millimeter:
1000.125
Inch - Metric:
Inch
10492 H5L16
Description
10492 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RPD 57.375 60.375 1.5
Part # 10492 H5L16
BDI # 18222558
Features
Housing Bore - Millimeter:
1533.525
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
60.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
57.375
Shaft Diameter - Millimeter:
1457.325
Inch - Metric:
Inch
11432 H5L16
Description
11432 H5L16 ROTARY LIP SEAL ; POR NON RETURNABLE FKM RPD 59.5 62.5 .75
Part # 11432 H5L16
BDI # 18222137
Features
Housing Bore - Millimeter:
1587.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
62.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch