35058 / 3.5X4.842X0.903 PLUSXL H
Description
CRSEAL 35058 / 3.5X4.842X0.903 PLUSXL H ; SCOT SEAL
Part # 35058
BDI # 1414510
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
22.936
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.903
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
34384 / 3.438X4.757X0.7 PLUSXL H
Description
CRSEAL 34384 / 3.438X4.757X0.7 PLUSXL H ; SCOT SEAL
Part # 34384
BDI # 1251170
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
34994 / 3.5X4.75X0.706 PLUSXL H
Description
CRSEAL 34994 / 3.5X4.75X0.706 PLUSXL H ; SCOT SEAL
Part # 34994
BDI # 1251240
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
17.932
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.706
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
70X90X10 CRW1 H
Description
CRSEAL 70X90X10 CRW1 H SGL LIP SEAL
Part # 70X90X10 CRW1 H
BDI # 21546689
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
34971 / 3.5X4.547X0.9 PLUSXL R
Description
CRSEAL 34971 / 3.5X4.547X0.9 PLUSXL R ; SCOT SEAL
Part # 34971
BDI # 1251237
Features
Housing Bore - Millimeter:
115.494
Nominal Width - Millimeter:
22.86
Housing Bore - Inch:
4.547
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.9
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch