547587 / 1.75X2.437X0.315 CRWA1 H
Description
CRSEAL 547587 / 1.75X2.437X0.315 CRWA1 H ; DBL LIP SEAL
Part # 547587
BDI # 1253990
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605027
547586 / 1.375X1.874X0.256 CRW1 H
Description
CRSEAL 547586 / 1.375X1.874X0.256 CRW1 H ; SGL LIP SEAL
Part # 547586
BDI # 1253989
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605026
1600511 / 16X18X0.813 HDS6 H
Description
CRSEAL 1600511 / 16X18X0.813 HDS6 H ; SGL LIP SEAL
Part # 1600511
BDI # 22779395
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
0.813
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.032
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
14391 / 1.438X2.003X0.313 CRWAR5 H
Description
CRSEAL 14391/ 1.438X2.003X0.313 CRWAR5 H ; DBL LIP SEAL
Part # 14391
BDI # 1242199
Features
Housing Bore - Millimeter:
50.876
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.003
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Hydrodynamic Lip
Global Part Number GPN:
605057
562487 / 1.125X1.624X0.256 CRWA1 H
Description
CRSEAL 562487/ 1.125X1.624X0.256 CRWA1 H ; DBL LIP SEAL
Part # 562487
BDI # 1254138
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case