27723 / 2.756X3.425X0.335 HMSA7 S
Description
CRSEAL 27723 / 2.756X3.425X0.335 HMSA7 S ; DBL LIP SEAL
Part # 27723
BDI # 1249183
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
184789
46125 / 4.625X5.501X0.5 ALH1 S
Description
CRSEAL 46125 / 4.625X5.501X0.5 ALH1 S ; LIP SEAL
Part # 46125
BDI # 1252878
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186230
33654 / 3.375X4.28X0.406 CRWA1 S
Description
CRSEAL 33654 / 3.375X4.28X0.406 CRWA1 S ; DBL LIP SEAL
Part # 33654
BDI # 1251101
Features
Housing Bore - Millimeter:
108.712
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
4.28
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185424
28656 / 2.875X3.623X0.5 AL1 S
Description
CRSEAL 28656 / 2.875X3.623X0.5 AL1 S ; LIP SEAL
Part # 28656
BDI # 1249335
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184896
39935 / 4X4.999X0.438 CRWH1 S
Description
CRSEAL 39935 / 4X4.999X0.438 CRWH1 S ; SGL LIP SEAL
Part # 39935
BDI # 1251969
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185935