70080 / 7X8.5X0.5 CRWA1 R
Description
CRSEAL 70080/ 7X8.5X0.5 CRWA1 R LIP SEAL
Part # 70080
BDI # 1244651
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604783
160X190X15 HMS5 RG
Description
CRSEAL 160X190X15 HMS5 RG LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE
Part # 160X190X15 HMS5 RG
BDI # 1257086
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187068
51253 / 5.125X6.25X0.5 CRWA1 V
Description
CRSEAL 51253 / 5.125X6.25X0.5 CRWA1 V ; DBL LIP SEAL
Part # 51253
BDI # 1253393
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186442
160X190X15 CRW1 V
Description
CRSEAL 160X190X15 CRW1 V SGL LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE
Part # 160X190X15 CRW1 V
BDI # 1244618
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187069
58709 / 5.875X6.875X0.5 HDW1 R
Description
CRSEAL 58709 / 5.875X6.875X0.5 HDW1 R ; SGL LIP SEAL
Part # 58709
BDI # 1254232
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186641