Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199626
25003-7279
Description
25003-7279 OIL SEAL ; LARGE BORE 321MM ID X 371MM OD X 19MM W
Part # 25003-7279
BDI # 22841159
Features
Housing Bore - Millimeter:
371.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.625
Shaft Diameter - Millimeter:
320.675
Inch - Metric:
Inch
24700-0182
Description
24700-0182 OIL SEAL ; NON RETURNABLE 337MM ID 387MM OD 19MM W
Part # 24700-0182
BDI # 22818831
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
22897-6527
Description
22897-6527 OIL SEAL ; NON RETURNABLE 318MM ID 368MM OD 33MM W
Part # 22897-6527
BDI # 22801611
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
33.35
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.313
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
22897-5304
Description
22897-5304 OIL SEAL ; NON RETURNABLE 349MM ID 400MM OD 37MM W
Part # 22897-5304
BDI # 22801609
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
36.525
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.438
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch