25008-6399
Description
25008-6399 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25008-6399
BDI # 22804718
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
25006-6400
Description
25006-6400 OIL SEAL ; NON RETURNABLE 508MM ID 559MM OD 21MM W
Part # 25006-6400
BDI # 22840232
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
25006-6508
Description
25006-6508 OIL SEAL ; NON RETURNABLE 483MM ID 533MM OD 21MM W
Part # 25006-6508
BDI # 22830079
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
21840-4246
Description
21840-4246 OIL SEAL ; NON RETURNABLE 521MM ID 572MM OD 22MM W
Part # 21840-4246
BDI # 22846662
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
24602-0338
Description
24602-0338 OIL SEAL ; 470MM ID X 508MM OD X 19MM W LARGE BORE
Part # 24602-0338
BDI # 22812669
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch