220X250X15-R2LS32-S
Description
220X250X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 220X250X15-R2LS32-S
BDI # 21523756
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small Bore
220X250X16-R2LS32-S
Description
220X250X16-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 220X250X16-R2LS32-S
BDI # 21944927
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
24610-1913
Description
24610-1913 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-1913
BDI # 1320993
Features
Housing Bore - Millimeter:
247.65
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
24627-5629
Description
24627-5629 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-5629
BDI # 1321952
Features
Housing Bore - Millimeter:
244.475
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
9.625
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
25002-5373
Description
25002-5373 OIL SEAL ; NON RETURNABLE 210MM ID 250MM OD 16MM W
Part # 25002-5373
BDI # 22804618
Features
Housing Bore - Millimeter:
249.987
Nominal Width - Millimeter:
15.697
Housing Bore - Inch:
9.842
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.618
Shaft Diameter - Inch:
8.267
Shaft Diameter - Millimeter:
209.982
Inch - Metric:
Inch