Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199613
24700-0097
Description
24700-0097 OIL SEAL ; NON RETURNABLE 270MM ID 318MM OD 3EA/PAK
Part # 24700-0097
BDI # 22837373
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.625
Shaft Diameter - Millimeter:
269.875
Inch - Metric:
Inch
21699-5906
Description
21699-5906 OIL SEAL ; NON RETURNABLE 254MM ID 305MM OD 3EA/PAK
Part # 21699-5906
BDI # 22847896
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
24715-6284
Description
24715-6284 OIL SEAL ; NON RETURNABLE 295MM ID 330MM OD 3EA/PAK
Part # 24715-6284
BDI # 22807005
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch
22897-7774
Description
22897-7774 OIL SEAL ; NON RETURNABLE 267MM ID 318MM OD 3EA/PAK
Part # 22897-7774
BDI # 22806207
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch