21243-4253
Description
21243-4253 OIL SEAL ; NON RETURNABLE 533MM ID 584MM OD 22MM W
Part # 21243-4253
BDI # 22822623
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
21243-4290
Description
21243-4290 OIL SEAL ; NON RETURNABLE 599MM ID 641MM OD 19MM W
Part # 21243-4290
BDI # 22819023
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch
25004-7407
Description
25004-7407 OIL SEAL ; NON RETURNABLE 546MM ID 597MM OD 21MM W
Part # 25004-7407
BDI # 22821723
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23.5
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
25009-7838
Description
25009-7838 OIL SEAL ; NON RETURNABLE 584MM ID 635MM OD 21MM W
Part # 25009-7838
BDI # 22827537
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
21243-4330
Description
21243-4330 OIL SEAL ; 664MM ID X 714MM OD X 22MM W LARGE BORE
Part # 21243-4330
BDI # 22809129
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch