25135-1535
Description
25135-1535 OIL SEAL ; 508MM ID X 558MM OD X 20MM W LARGE BORE
Part # 25135-1535
BDI # 22841583
Features
Housing Bore - Millimeter:
557.987
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.968
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21238-4236
Description
21238-4236 OIL SEAL ; 508MM ID X 552MM OD X 19MM W LARGE BORE
Part # 21238-4236
BDI # 22841075
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
24627-6400
Description
24627-6400 OIL SEAL ; NON RETURNABLE 508MM ID 559MM OD 21MM W
Part # 24627-6400
BDI # 22840092
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
26188-1383
Description
26188-1383 OIL SEAL ; NON RETURNABLE 500MM ID 550MM OD 20MM W
Part # 26188-1383
BDI # 22813661
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
26081-1383
Description
26081-1383 OIL SEAL ; NON RETURNABLE 500MM ID 550MM OD 20MM W
Part # 26081-1383
BDI # 22817227
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch