Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181157
11139 / 1.125X1.626X0.25 CRWA5 V
Description
CRSEAL 11139 / 1.125X1.626X0.25 CRWA5 V ; DBL LIP SEAL
Part # 11139
BDI # 1239383
Features
Housing Bore - Millimeter:
41.3
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180977
23X40X10 HMSA10 V
Description
CRSEAL 23X40X10 HMSA10 V DBL LIP SEAL
Part # 23X40X10 HMSA10 V
BDI # 1257234
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606853
25X40X7 CRW1 V
Description
CRSEAL 25X40X7 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # 25X40X7 CRW1 V
BDI # 1242321
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187543
12343 / 1.25X1.752X0.25 CRWA1 V
Description
CRSEAL 12343 / 1.25X1.752X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12343
BDI # 1240729
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181415