11800 / 1.188X2X0.25 CRW1 R
Description
CRSEAL 11800 / 1.188X2X0.25 CRW1 R SEAL
Part # 11800
BDI # 1413998
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181234
12411 / 1.25X1.979X0.406 HM18 R
Description
CRSEAL 12411 / 1.25X1.979X0.406 HM18 R ; SGL LIP SEAL
Part # 12411
BDI # 1240758
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
603880
35X52X8 CRWA1 R
Description
CRSEAL 35X52X8 CRWA1 R DBL LIP SEAL ; 1.378MM SHAFT DIA 52MM HOUSING BORE
Part # 35X52X8 CRWA1 R
BDI # 1242732
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181978
13557 / 1.375X1.983X0.313 CRW1 P
Description
CRSEAL 13557 / 1.375X1.983X0.313 CRW1 P ; SGL LIP SEAL
Part # 13557
BDI # 1242666
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181848
16055 / 1.625X2.125X0.25 HM14 R
Description
CRSEAL 16055 / 1.625X2.125X0.25 HM14 R ; SGL LIP SEAL
Part # 16055
BDI # 1242985
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182730