21700-4350
Description
145A1 NITRILE 21700 4350 ; 171.000IN -173.000IN ID
Part # 21700-4350
BDI # 369494
Features
Housing Bore - Millimeter:
4394.2
Nominal Width - Millimeter:
0
Housing Bore - Inch:
173
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
171
Shaft Diameter - Millimeter:
4343.4
Inch - Metric:
Inch
25017-3631
Description
23X3631 OIL SEAL ; 169.760"IDX171.260"OD NON RETURNABLE POR
Part # 25017-3631
BDI # 380788
Features
Housing Bore - Millimeter:
4350.004
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
171.26
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
169.76
Shaft Diameter - Millimeter:
4311.904
Inch - Metric:
Inch
25010-3627
Description
23X3627 OIL SEAL ; 174.700"IDX176.200"OD NON RETURNABLE POR
Part # 25010-3627
BDI # 380605
Features
Housing Bore - Millimeter:
4475.48
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
176.2
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
174.7
Shaft Diameter - Millimeter:
4437.38
Inch - Metric:
Inch
25010-3627
Description
25010-3627 OIL SEAL ; NON-RETURNABLE 4437MM ID 4475MM OD
Part # 25010-3627
BDI # 22825224
Features
Housing Bore - Millimeter:
4475.48
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
176.2
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
174.7
Shaft Diameter - Millimeter:
4437.38
Inch - Metric:
Inch
25017-3631
Description
25017-3631 OIL SEAL ; NON-RETURNABLE 4312MM ID 4350MM OD
Part # 25017-3631
BDI # 22840842
Features
Housing Bore - Millimeter:
4350.004
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
171.26
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
169.76
Shaft Diameter - Millimeter:
4311.904
Inch - Metric:
Inch