526867 / 33.063X0.813X1.25 CT1 R
Description
CRSEAL 526867 / 33.063X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 526867
BDI # 1253656
Features
Housing Bore - Millimeter:
865.2
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
34.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
33.063
Shaft Diameter - Millimeter:
839.8
Inch - Metric:
Inch
3237518 / 32.375X34.375X1 HS8 R
Description
CRSEAL 3237518 / 32.375X34.375X1 HS8 R ; SGL LIP SEAL
Part # 3237518
BDI # 1250591
Features
Housing Bore - Millimeter:
873.125
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
34.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
605686
3213564 / 32.125X34.125X0.875 HDS2 R
Description
CRSEAL 3213564/32.125X34.125X0.875 HDS2R ; SGL LIP SEAL
Part # 3213564
BDI # 1250411
Features
Housing Bore - Millimeter:
866.775
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
32.125
Shaft Diameter - Millimeter:
815.975
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185248
25003-5435
Description
25003-5435 OIL SEAL ; NON RETURNABLE 816MM ID 867MM OD 21MM W
Part # 25003-5435
BDI # 22842203
Features
Housing Bore - Millimeter:
866.775
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.125
Shaft Diameter - Millimeter:
815.975
Inch - Metric:
Inch
21238-4542
Description
21238-4542 OIL SEAL ; 832MM ID X 870MM OD X 19MM W LARGE BORE
Part # 21238-4542
BDI # 22813679
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch