557432 / 7.375X8.625X0.787 HDSH2 VT
Description
CRSEAL 557432/7.375X8.625X0.787 HDSH2 VT ; DBL LIP SEAL
Part # 557432
BDI # 1254080
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
150X195X16 HDSF7 VT
Description
CRSEAL 150X195X16 HDSF7 VT DBL LIP SEAL
Part # 150X195X16 HDSF7 VT
BDI # 22779933
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
16
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric