12.5X23.5X7ADL
Description
12.5X23.5X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 12.523.507ADL
BDI # 444820
Features
Housing Bore - Millimeter:
23.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.925
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.492
Shaft Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631789
10X23.5X8ADL
Description
10X23.5X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1023.508ADL
BDI # 444499
Features
Housing Bore - Millimeter:
23.5
Nominal Width - Millimeter:
8
Housing Bore - Inch:
0.925
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631643
14X23.5X6A
Description
14X23.5X06A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1423.506A
BDI # 445415
Features
Housing Bore - Millimeter:
23.5
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.925
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
10X23.5X7TC-BX
Description
10X23.5X7TC-BX LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 75039654
BDI # 879413
Features
Housing Bore - Millimeter:
23.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.925
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Global Part Number GPN:
637890
10X23.5X8TC
Description
10X23.5X8TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED MTO
Part # 75002357
BDI # 879416
Features
Housing Bore - Millimeter:
23.5
Nominal Width - Millimeter:
8
Housing Bore - Inch:
0.925
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Global Part Number GPN:
637891