21702-0351
Description
21702-0351 HI-PERFORMANCE SEAL ; NON-RETURNABLE 29MM ID X 41MM OD X 8MM W
Part # 21702-0351
BDI # 22831284
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
21702-0147
Description
21702-0147 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 21702-0147
BDI # 1316061
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
21158-0147
Description
21158-0147 HI-PERFORMANCE SEAL ; NON-RETURNABLE 19MM ID X 41MM OD X 8MM W
Part # 21158-0147
BDI # 22809828
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
21428-0351
Description
21428-0351 HI-PERFORMANCE SEAL ; NON-RETURNABLE 29MM ID X 41MM OD X 8MM W
Part # 21428-0351
BDI # 22817806
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
9308 / 0.938X1.624X0.25 CRW1 V
Description
CRSEAL 9308 / 0.938X1.624X0.25 CRW1 V ; SGL LIP SEAL
Part # 9308 / 0.938X1.624X0.25 CRW1 V
BDI # 1298013
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187485