1243528 / 12.438X14.438X0.787 HS8 R
Description
CRSEAL 1243528/12.438X14.438X0.787 HS8 R ; SGL LIP SEAL
Part # 1243528
BDI # 22780121
Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.438
Shaft Diameter - Millimeter:
315.925
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
25003-1176
Description
25003-1176 OIL SEAL ; LARGE BORE 316MM ID X 367MM OD X 21MM W
Part # 25003-1176
BDI # 22805759
Features
Housing Bore - Millimeter:
366.725
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.438
Shaft Diameter - Millimeter:
315.925
Inch - Metric:
Inch