17691 / 1.811X2.732X0.433 HMSA45 P
Description
CRSEAL 17691/ 1.811X2.732X0.433 HMSA45 P ; DBL LIP SEAL
Part # 17691 / 1.811X2.732X0.433 HMSA45 P
BDI # 1244342
Features
Housing Bore - Millimeter:
69.393
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.732
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
604814