18852 / 1.893X2.811X0.468 HMSA97 V
Description
CRSEAL 18852 / 1.893X2.811X0.468 HMSA97V ; NON-RETURNABLE LIP SEAL
Part # 18852
BDI # 1245167
Features
Housing Bore - Millimeter:
71.399
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
2.811
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.468
Shaft Diameter - Inch:
1.893
Shaft Diameter - Millimeter:
48.082
Inch - Metric:
Inch