2499519 / 24.996X26.996X0.874 HS8 R
Description
CRSEAL 2499519/24.996X26.996X0.874 HS8 R ; SGL LIP SEAL
Part # 2499519
BDI # 22779569
Features
Housing Bore - Millimeter:
685.698
Nominal Width - Millimeter:
22.2
Housing Bore - Inch:
26.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.874
Shaft Diameter - Inch:
24.996
Shaft Diameter - Millimeter:
634.898
Inch - Metric:
Inch