3347560 / 33.469X35.469X0.875 HDS1 R
Description
CRSEAL 3347560 / 33.469X35.469X0.875 ; HDS1 R SINGLE LIP SEAL
Part # 3347560 / 33.469X35.469X0.875 HDS1 R
BDI # 1251065
Features
Housing Bore - Millimeter:
900.913
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.469
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33.469
Shaft Diameter - Millimeter:
850.113
Inch - Metric:
Inch
Other Features:
Large | Bore-Tite on OD | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185391