900X950X25 HDS2 R1
Description
CRSEAL 900X950X25 HDS2 R1 SGL LIP SEAL
Part # 900X950X25 HDS2 R1
BDI # 22780019
Features
Housing Bore - Millimeter:
950
Nominal Width - Millimeter:
25
Housing Bore - Inch:
37.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
900
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
24715-6637
Description
24715-6637 OIL SEAL ; 900MM ID X 950MM OD X 25MM W LARGE BORE
Part # 24715-6637
BDI # 22848239
Features
Housing Bore - Millimeter:
950.011
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
37.402
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
899.998
Inch - Metric:
Inch