35072 / 3.5X4.852X0.904 SCOT1 R
Description
CRSEAL 35072 / 3.5X4.852X0.904 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 35072
BDI # 1251297
Features
Housing Bore - Millimeter:
123.241
Nominal Width - Millimeter:
22.962
Housing Bore - Inch:
4.852
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.904
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch